Beli grounding listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DESCO ESD Mat Grounding Cord (Kabel Arde)Deskripsi:ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.atribut:
- UNSPSC: 46182103
- Color: Black
- Cord Length (ft): 15
- For use with: Floor Mat; Worksurface Mat
- Includes: (6) 32 x 1/4 in Flat Head Screw and Countersunk Washers; (1) Megohm Resistor
- Manufacturer Part Number: 9813
- Product Type: Grounding Cord
- Resistance (ohm): 1.00x10^6
- Ring Terminal Size: #10
- Snap Stud Size (mm): 10
- Standards: ANSI/ESD S6.1
- NOTRAX ESD Mat Grounding Cord (Kabel Arde)Deskripsi:These men's high-visibility rain bib overalls keep workers dry. Overalls (sometimes called bib overalls) are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.atribut:
- UNSPSC: 52101509
- Color: Black
- Cord Length (ft): 10
- For use with: Cushion-Stat Antistatic Mats
- Manufacturer Part Number: 825SGC10BL
- Product Type: Grounding Cord
- Resistance (ohm): 1.00x10^6
- Ring Terminal Size: #10
- Snap Stud Size (mm): 10
- Sub Brand: Cushion-Stat
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Copper
- Fort Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Steel copper tin plating
- BURNDY Pipe, Rod & Wire Grounding ClampDeskripsi:These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
- WEARWELL ESD Mat Grounding CordsDeskripsi:ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.atribut:
- UNSPSC: 31160000
- Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)atribut:
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Thread Location: Pointed and Chamfered Ends
- Ground Rod Diameter, Nominal (inch): 3/4
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- Plating Thickness (µm): 254
- Nvent Erico Pipe, Rod & Wire Grounding ClampDeskripsi:These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.atribut:
- UNSPSC: 39121202
- For Max. Ground Conductor Wire Size (AWG): 4 SOL
- For Min. Ground Conductor Wire Size (AWG): 6 SOL
- For Rod Diameter (inch): 5/8
- For use with: Galvanized Rod
- Grounding Wire Size (AWG): 4 to 6 SOL
- Grounding Wires Connected To: 5/8 in Rod
- Material: Copper
- Number of Grounding Wires: 1
- Standards: cULus; RUS
- Type - Grounding Connector: Hammer
- Broco Stop Kontak Arde Inbow Standard Line (Power Socket Grounded)atribut:
- Series: Standard Line
- SCS ESD Mat Grounding CordsDeskripsi:ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.atribut:
- Color: Green/Yellow
- UNSPSC: 31160000
- Standards: ANSI/ESD S6.1
- Product Type: Grounding Cord
- Includes: (6) 32x1/4 in Flat Head Screw and Countersunk Washers
- Cord Length (ft): 15
- For use with: Floor Mat; Worksurface Mat
- Ring Terminal Size: #10
- Snap Stud Size (mm): 10
- INOAC Logllan Rod High Abrasion Resistance Urethane Rubber (Karet Uretan)Deskripsi:-Strong and tough while having excellent elasticity._x000D_-Has the highest strength amongst elastomer and also has a large load bearing ability._x000D_-Has extremely superior wear resistance compared to metal, rubber, and plastic._x000D_-Has excellent resistance to mineral oil as well as good ozone resistance._x000D_-Corresponds to RoHS regulation._x000D_-Good lathe and machine processability._x000D_-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- Number of Poles: 2
- LxWxH: 24.0x35.0x21.4mm
- Applicable Cable: 0.5 to 4.0mm²
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
- Panduit Grounding Strip, Busbar & KitDeskripsi:Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.atribut:
- UNSPSC: 39121613
- For use with: Telecom/Data Center
- Grounding Bar Thickness (inch): 1/4
- Grounding Bar Width (inch): 2
- Material: Copper
- Standards: BICSI/TIA-607-C; cULus
- HONEYWELL Battery Replacementatribut:
- Capacity (mAH): 4000
- Compatible for: EDA50/EDA51
- Voltage (V): 3.8
- Fort Clamp Grounding Cable BCatribut:
- Material: Brass
Daftar Harga grounding listrik Terbaru October 2026
| DESCO ESD Mat Grounding Cord (Kabel Arde) | Rp679.900 |
| NOTRAX ESD Mat Grounding Cord (Kabel Arde) | Rp559.900 |
| Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik) | Rp3.399.900 |
| MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod) | Rp329.900 |
| Fort Grounding Rod (Batang Arde/Earthing Rod) | Rp95.900 |
| BURNDY Pipe, Rod & Wire Grounding Clamp | Rp469.900 |
| WEARWELL ESD Mat Grounding Cords | Rp449.900 |
| Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode) | Rp119.900 |
| Nvent Erico Pipe, Rod & Wire Grounding Clamp | Rp679.900 |
| Broco Stop Kontak Arde Inbow Standard Line (Power Socket Grounded) | Rp16.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/hnP109462635-1.jpg)
/i5P109462653-1.jpg)
/P101003153-1.jpg)
/5vP107626211-1.jpg)
/caP109538442-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Threaded%20(Kawat%20Las%20Elektrode)/7oP105157276-1.jpg)

/P102059340-1.jpg)

/7zP105407287-1.jpg)
/P102863570-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)